Shop All Masking Tapes
Scotch
3M™ 2020 Masking Tape, 5.2 Mil, 1" x 60 yds., Natural, 12/Case
Mfr # T935202012PK
Zoro # G5500157
product price: $93.99
/pk 12, $7.83/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T935202012PK
- Zoro # G5500157
- UPC # 841436007948
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK12 |
Description
Masking Tape,1x60 yd.,Natural,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Instant Adhesive, PC-11 Series, Clear, 1 oz, Bottle, 1:01 Mix Ratio, 12 hr Functional Cure (128114)
- LOCTITE Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.67 oz Stick (826035)
- THRIFCO PLUMBING 3/4 X 520 Inch Bulk PTFE (6311102)
- 3M Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base, 12 PK (540)
- SCOTCH 3M™ 2020 Masking Tape, 5.2 Mil, 3/4" x 60 yds., Natural, 12/Case (T934202012PK)
- SCOTCH Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink (C314-PNK)
- SCOTCH High-Performance Masking Tape 232, 3in Core, 48 mm x 55 m, Tan (232)
- SCOTCH Vinyl Electrical, Tape 22, 2" x 36 yd, Blk (22-2X36YD)
- SCOTCH Performance Masking Tape, 72mm x 55 m, PK8 (233+)
- SCOTCH Mskg Tp Hard-to-Stick Srfcs 2060-24, PK36 (2060)
- INTERTAPE 513 NAT 24MMX54.8M IPG-IPG 36 (87202)
- Scotch Masking Tapes