Shop All Masking Tapes
Scotch
3M™ 202 Masking Tape, 5.4 Mil, 1" x 60 yds., Natural, 6/Case
Mfr # T9352026PK
Zoro # G5500148
product price: $287.99
/pk 6, $48.00/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Length 60 yds.
- Tape Width 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T9352026PK
- Zoro # G5500148
- UPC # 841436007474
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Length | 60 yds. |
Tape Width | 1" |
Details
Item | Masking Tape,1x60 yd.,Natural,PK6 |
Tape Color | Natural |
Description
Masking Tape,1x60 yd.,Natural,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWBORN Caulk Gun, Blue/Gray/White, Steel, 10 oz (211-HTS)
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F (05220)
- HERCULES Pipe Thread Sealant Tape, 1/2in W, 500in L (15124)
- PC PRODUCTS 1 gal. Light Gray Masonry Repair Epoxy (071120)
- SCOTCH Packing Tape/Dispenser, Value Pack, 1-7/8"x164', 6/PK, CL (3850-6-DP3)
- SCOTCH Fine Line Tape 218, Green, 4 in x 60 yd, 5.0 mil, 8/Case (2214)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- SCOTCH Automotive Refinish Masking Tape 233, 06336, 24 mm x 55 m, 36 per case (GT500068280)
- SCOTCH 3M™ 346 Flatback Tape, 16.7 Mil, 12" x 60 yds., Tan, 1/Case (T950346)
- SCOTCH .70" x 60 Yds Tan Scotch Contractor Grade Masking Tape (2020-18AP)
- 3M Masking Tape, 3/8 in. W, PK10 (233+/401+)
- Scotch Masking & Painter's Tape