Shop All Masking Tapes
Scotch
3M™ 202 Masking Tape, 5.4 Mil, 1" x 60 yds., Natural, 36/Case
Mfr # T935202
Zoro # G5500175
product price: $1,356.99
/pk 36, $37.69/ea
Free Shipping & Returns
$1,356.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Natural
- Tape Width 1"
- Tape Length 60 yds.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T935202
- Zoro # G5500175
- UPC # 841436007351
- Country of Origin Canada
- Category Masking Tapes
Dimensions
Tape Width | 1" |
Tape Length | 60 yds. |
Details
Tape Color | Natural |
Item | Masking Tape,1x60 yd.,Natural,PK36 |
Description
Masking Tape,1x60 yd.,Natural,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- BLACK SWAN ABS Cement (Black)-Medium Bodied 1/4 pt. (07260)
- 3M Sealant, 10.5 oz, Cartridge, Black, Polyurethane Base, 12 PK (540)
- I TAPE Stucco Tape Red 60Yd (4379PL)
- SCOTCH Performance Masking Tape, 18 mm x 55 m (PN26334)
- SCOTCH 3M™ 218 Masking Tape, 5.0 Mil, 1" x 60 yds., Green, 3/Case (T9352183PK)
- SCOTCH 1.41" x 60 Yds Tan Scotch Contractor Grade Masking Tape 6-Pk (2020-36AP-6)
- SCOTCH 3M™ 2060 Masking Tape, 6.0 Mil, 1" x 60 yds., Green, 36/Case (T9352060)
- SCOTCH 3M™ 2517 Flatback Tape, 6.5 Mil, 3" x 60 yds., Kraft, 12/Case (T9482517)
- SCOTCH 3M™ 2380 Masking Tape, 7.5 Mil, 1" x 60 yds., Tan, 12/Case (T935238012PK)
- 3M Masking Tape, Natural, 48mm x 55m, PK24 (2307)
- Scotch Masking & Painter's Tape