Shop All Protective Packaging Accessories
Scotch
3M™ 178 Freezer Tape, 2.6 Mil, 3/4" x 1000', Natural, 12/Case
Mfr # T93417812PK
Zoro # G5769499
product price: $148.99
/pk 12, $12.42/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1000'
- Width 3/4"
- Color Natural
- Weight 2.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # T93417812PK
- Zoro # G5769499
- UPC # 841436007306
- Country of Origin Canada
- Category Protective Packaging Accessories
Dimensions
Length | 1000' |
Width | 3/4" |
Details
Item | Freezer Tape,178,3/4x1000 ft.,PK12 |
Color | Natural |
Weight | 2.1 |
Description
Freezer Tape,178,3/4x1000 ft.,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Sharpie® Fine Point Permanent Markers, Orange, 12/Case (MK301OR)
- ZORO SELECT Missy Brown Shopping Bag Flat Bottom, Twist Handle, Pk250 (87124)
- ZORO SELECT Corrugated Boxes, 32" x 18" x 12", Kraft, 15/Bundle (493U61)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 4", 2 mil, Clear, Pk100 (6GGP5)
- SCOTCH 3M™ 178 Freezer Tape, 2.6 Mil, 3/4" x 1000', Natural, 24/Case (T934178)
- SCOTCH Cushion Lock Protective Wrap, 12" x 30 ft, Brown (7100270120)
- IDL PACKAGING Climate Neutral Air Cushion Wrapper Film for Airwave1 (ClimaFilm8.3)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Packaging Film, 8" Pillow L (101037244)
- PREGIS - MINI PAKR Air Pillow Film Roll (4075460)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- Scotch Protective Packaging Accessories