Shop All Packing Tapes
Scotch
3750 Packaging Tape w/DP300 Disp, 3" Core, 1.88"x54.6 yds, Clear, PK12
Mfr # 3750-12-DP3
Zoro # G4059402
product price: $89.19
/pk 12, $7.43/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Plastic
- Tape Thickness 3.1 mil
- Tape Width 1.88 in
- Tape Length 54.6 yds
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 3750-12-DP3
- Zoro # G4059402
- UPC # 51131066359
- Country of Origin China
- Category Packing Tapes
Dimensions
Tape Width | 1.88 in |
Tape Length | 54.6 yds |
Tape Core Diameter | 3 in |
Length | 54.6 yds |
Width | 1.88" |
Size | 1.88" x 54.6 yds |
Details
Item | Tapes |
Tape Backing Material | Plastic |
Tape Thickness | 3.1 mil |
Tape Color | Clear |
Color | Clear |
Tensile Strength | 47 lb/in |
Retroreflective Grade | Heavy-Duty |
Adhesive Material | Hot Melt Synthetic Rubber |
Standards | Meets U.S. Postal Regulations |
Includes | (1) Scotch DP300 Handheld Dispenser |
Material | Plastic |
Tape Paper Weight | 5.6 lbs |
Thickness | 3.1 mil |
Finish | Gloss |
Description
Scotch® 3750 Commercial Grade Packaging Tape with DP300 Dispenser, 3" Core, 1.88" x 54.6 yds, Clear, 12/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Pouch Tape Pads, 5 In H, PK1000 (830)
- CRAYOLA Washable Paint, Violet, Gallon (5421285040)
- ASHLEY PRODUCTIONS Smart Poly Learning Mat, 12in. x 17in., Double-Sided, Addition (95008)
- EAT-IN Magnifying Seam Ripper - Set of 2 (EA81029)
- SCOTCH PACKNG TAPE 54.6YDX1.88"" (3850-2)
- SCOTCH 3M™ 355 Carton Sealing Tape, 3.5 Mil, 2" x 1000 yds., Clear, 4/Case (T903355)
- SCOTCH Carton Sealing Tape, Clear, 2-53/64in, PK24 (371)
- SCOTCH Shipping Tape, w/Dispensers, Box Lock, 1.88"x22.2 yd, 6/PK, CL 6PK (MMM1956)
- SCOTCH Packaging Tape, 48mm W, 50m L, 3.1 mil Thick, Clear, Heavy Duty (375)
- SCOTCH Sure Start Packaging Tape, No Color, 6PK (MMMDP1000RF6)
- 3M Tape, Water Activated Paper, 450 ft., PK10 (70006719283)
- Scotch Packing Tape & Dispensers