Shop All Electrical Tapes
Scotch
3/4X66 Cold Weather Elect Tape
Mfr # 88
Zoro # G206881806
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Gray
- Material Synthetic Fiber
- Width 5"
- Features Heavy Duty
- Application Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 88
- Zoro # G206881806
- UPC # 54007061434
- Country of Origin United States
- Category Electrical Tapes
Dimensions
Width | 5" |
Details
Tape Color | Gray |
Material | Synthetic Fiber |
Features | Heavy Duty |
Application | Pan |
Duct Tape Type | Pad |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Glue, Clear, 0.07 oz, Tube, 2 PK (1255800)
- ZORO SELECT Duct Tape, 72mm x 55m, Silver, 9 mil (26VC95)
- LOCTITE Applicator, Black/Red, - Mixing Ratio (1093940)
- EZ WELD Pipe Cement, 1 gal, Gray (EZ30605N)
- SCOTCH 3/4 in. W X 66 ft. L Multicolored Vinyl Electrical Tape (6132-10828/6)
- SCOTCH 0 Electrical Tape, 66 ft L, 34 in W, PVC Backing, Black (6132)
- SCOTCH 6132-BA-3PK-6 0.75 in. Vinyl Electrical Tape Black (3585312)
- SCOTCH Electrical Tape 1/2X200 in. (194NA)
- SCOTCH 3M™ 130C Linerless Electrical Tape, 30 Mil, 1 1/2" x 30', Black, 12/Case (T966130C)
- SCOTCH ELEC TAPE 3/4""X66' BLK (4218-BA-40)
- 3M Foil Tape, 3/4 In. x 18 Yd., Copper, PK12 (1245 3/4X18)
- Scotch Electrical Tapes