Shop All Double Sided Foam Tapes
Scotch
3/4 in. W X 650 in. L Tape Clear
Mfr # 25
Zoro # G005394729
product price: $3.35
/ea
Sold in multiples of 12 for $40.20
$40.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Width 3/4 in
- Tape Length 650 in
- Tape Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch
- MFR # 25
- Zoro # G005394729
- UPC # 51131658110
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 650 in |
Details
Tape Color | Clear |
Description
Scotch electrical grounding braid 25 is an all woven grounding braid in a flat cable like form. This braid is ideal for grounding and power cable shielding applications. Scotch electrical grounding braid 25 is conformable due to its woven construction of 240 strands of #30 AWG tinned copper. The braid offer high current carrying capacity with appoximate equivelant of #6 AWG wire. The braid is compatiable with power cable insulation. I can be used for fault current path accross shielded power cable joints and grounding of splices terminations cables or other cable accessories. RoHS 2011/65/EU Compliant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' x 60 yd Silver Industrial Grade Duct Tape, 24PK (DT260)
- SHURTAPE Film Tape, Clear, 66m L, PK12 (AP 015)
- DAP Sealant Sili Rubb Clear 2.8Oz (7079800756)
- 3M Acrylic Adhesive, DP420 Series, Tan, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- SCOTCH 3M -Mount Double Sided 1/2 in. W X 80 in. L Mounting Tape White (110H)
- SCOTCH Scotch 1 x 55 in. Mount Double Sided Mounting Tape; White - Pack of 6 (91807)
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- SCOTCH Double-Sided Tape, Removable, 3/4"x200", Transparent (MMM238)
- SCOTCH 3M -Mount Double Sided 1 in. W X 55 in. L Mounting Tape White (214H)
- SCOTCH Scotch 110P 0.5 x 75 in. Mounting Tape - pack of 6 (91646)
- ZORO SELECT Double Sided Tape, Rubber, 2" W (TC399-2" X 36YD)
- Scotch Foam Tape