Shop All Micro-USB, Type-C & Lightning Charging Cables
Scosche
reVOLT Lightning Car Charger for Universal, Black
Mfr # USBC242MSG
Zoro # G905742255
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Apple® Lightning™; Micro USB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scosche
- MFR # USBC242MSG
- Zoro # G905742255
- UPC # 33991049253
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Details
Color | Black |
Connector Type | Apple® Lightning™; Micro USB |
Description
The Scosche reVOLT dual USB car charger is designed to provide quick charging for lightning and micro-USB devices. The charger with 2.4 A per port allows you to charge two devices at once and the two LED illuminated USB ports make it easy to plug in your device in the dark. It supports a variety of devices like GPS, Bluetooth headsets, portable speakers, digital cameras and tablets, and features overload protection that guards against damage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Touchscreen Station, For JP Series (JP-4HD)
- ILC Replacement For TROJAN J305GAC, 4PK (J305G-AC-4-PACK)
- GBC Locking Laminator Cabinet (1154314)
- PEERLESS Full Motion TV Wall Mount, 22" to 40" Screen, 80 lb. Capacity (PA740)
- SCOSCHE Braided Apple Lightning to 3.5mm Aux Cable 4ft, Space Gray (I3AUXB4SG-SP)
- DEWALT Reinforced Cable for USB-C, 10 ft. (131 1349 DW2)
- NAZTECH USB-C to 3.5 mm Audio Plus Charge Adapter (15163)
- MOBILESPEC Hi-Vis 4Ft Usb-C To Usb-A Cable, Orange (MBSHV0433)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- CELLHELMET PD USB C Wall Charger 20W and USB C to Apple Lightning Cable 3ft, White (WALL-PD-20W+R-LIGHT)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 6ft, Gray (FC6-GRY256526)
- Scosche Micro-USB, Type-C & Lightning Charging Cables