Shop All Portable Device Chargers
Scosche
PowerVolt Fast Charge USB C Car Charger 30W, Black
Mfr # CPDC30-SP
Zoro # G209134954
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scosche
- MFR # CPDC30-SP
- Zoro # G209134954
- UPC # 33991089280
- Country of Origin Viet Nam
- Category Portable Device Chargers
Description
Scosche PowerVolt PD30 USB-C Mini Fast Car Charger The Scosche PowerVolt 30W USB Fast Mini Car Charger Power Delivery 3.0 with PPS is the ultimate solution for charging today's USB Type-C or PPS compatible devices. The Certified USB Mini Fast Charger with Power Delivery 3.0 technology safely charges your compatible devices up to 50% capacity in about 30 minutes. It's super small and fits flush inside most vehicles' 12V power outlets. Use the attached fabric pull tag to easily unplug the flat, flush fitting charger from your vehicle's 12V outlet. The blue LED indicator lets you know it's receiving power. The built-in circuitry protects your device from over charging and overheating and is completely safe for less powerful devices. We recommend using a fast charge compatible USB-C cable to achieve the fastest charge rates. Product Features: USB-C port provides up to 30-Watts of power Up to 6 times faster than a standard 5W USB charger Compatible with fast charging for PPS devices Flush fitting charger from your vehicle's 12V power outlet Attached fabric pull tag makes it easy to unplug Protects against overcharging and overheating for safe use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery Replaces Liftmaster 485LM Evercharge Back-Up (ML5-122312)
- ENGENIUS The Durafon-Hsa3 - Replacement Optimal (Long) Antenna For All Durafon (DURAFON-HSA3)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- MOTOROLA Microphone, Palm, Plastic (AAE60X502 MH-67A8J)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- SCOSCHE PowerVolt 30W Mini Cube USBC Wall Chrger (HPDC30MSP)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- DEWALT Mobile USB Charger 2-Port, 4.8A (141 9008 DW2)
- SOUTHWIRE Polar-Glo Booster Cable Clamp, 20 Ft. 4 Gauge W/ 500 Amp (ECI08660)
- MOBILESPEC Fang 5.4 Amp Dual AC Charger 20ct PDQ (MBSBSSAC)
- Scosche Portable Device Chargers