Scosche

MagicMount Select Vent Magnetic Mount, Black


product price: $12.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scosche MagicMount Select Vent for Mobile Devices The MMV-XCES0 MagicMount Select vent mount offers Scosche quality at an exceptional price. This convenient vent mount is the perfect solution for hands-free driving with your GPS or mobile device and attaches to both small and large sized louvers. Lock your device in place with this vent mount featuring a 4-Axis adjustable neck which rotates 360-degrees to find an optimal view from any seat. Powerful neodymium magnets hold your phone and device securely in place even on the bumpiest roads and are 100% device safe. Properly place the included MagicPlates on your Qi-compatible device to avoid interference with your existing wireless charger. The Scosche Select vent mount can be applied quickly in your vehicle and the magnetic connection allows you to rotate seamlessly between portrait and landscape orientation in a snap. Product Features: Safely and quickly secure a mobile device to any vent type Works with horizontal vertical angled and circular vents Use your vent mount as a kickstand on table tops or nightstands Extra powerful 100% mobile device safe Rare-Earth neodymium magnets Rotate the 4-Axis, 360-Degree adjustable head for an optimal view Open, cradle-free design permits safe, easy one-handed device use Small round MagicPlate fits inside a PopSockets grip cap making it compatible with any MagicMount Includes: 2 adhesives, 1 large and 1 small MagicPlate, 1 protective film, 1 alcohol cleaning wipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.