Scosche

MagicMount Select Dash Magnetic Mount, Black


product price: $12.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scosche MagicMount Select Dash & Dash Mini This miniature mount conveniently mounts your devices to the dash in your car, home or office. Lock your device in place with this dash mount featuring a 4-Axis, adjustable neck, which rotates 360-degrees to find an optimal view from any seat. Powerful, neodymium magnets hold your phone and device securely in place even on the bumpiest roads and are 100% device safe. Uses strong, automotive grade adhesive to ensure an optimal mounting to almost any flat surface. The round smaller plate is designed to be compatible with the PopSockets grip; just pop the cap, drop the plate inside and reinstall the cap and magnetically connect with any MagicMount. Product Features: Safely and quickly secure a cell phone device to almost any firm & flat surface Strong, automotive grade adhesive At only 1.5 in. wide x 1 in. tall, easily store it or take it with you Extra powerful 100% mobile device safe Rare-Earth neodymium magnets Rotate the 4-Axis, 360-Degree adjustable head for an optimal view Open, cradle-free design permits safe, easy one-handed device use Small round MagicPlate fits inside a PopSockets grip cap making it compatible with any MagicMount Includes: 2 adhesives, 1 large and 1 small MagicPlate, 1 protective film, 1 alcohol cleaning wipe

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.