Shop All Device Holders & Mounts
Scosche
MagicMount Pro Window/Dash Mount
Mfr # MPWD2XTPR
Zoro # G0229504
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Apple; Samsung
- Includes Trim Ring
- Color Black
- Length 4 in
- Fits Model iPhone Xs; iPhone Xs Max; iPhone Xr; iPhone X; iPhone 8 Plus; iPhone 8; iPhone 7; iPhone 7 Plus; iPhone SE; iPhone 6S; iPhone 6S Plus; iPhone 6; iPhone 6 Plus; iPod Touch (5th gen); iPod Touch (6th gen); iPod Touch (4th gen); iPod Touch (2nd/3rd gen); iPod Touch (1st gen); iPod Nano; iPod Shuffle; Galaxy S9/S9+; Galaxy S8/S8+; Galaxy S7/S7 Edge; Galaxy S6/S6 Edge; Galaxy S5; Galaxy S4; Galaxy Note 9; V35; V30/V30+; G7; G6; V40 ThinQ; Moto Z
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scosche
- MFR # MPWD2XTPR
- Zoro # G0229504
- UPC # 033991055933
- Country of Origin China
- Category Device Holders & Mounts
Dimensions
Length | 4 in |
Height | 7.9 in |
Width | 3.4 in |
Details
Item | MagicMount Pro Window/Dash Mount |
Fits Brand | Apple; Samsung |
Includes | Trim Ring |
Color | Black |
Fits Model | iPhone Xs; iPhone Xs Max; iPhone Xr; iPhone X; iPhone 8 Plus; iPhone 8; iPhone 7; iPhone 7 Plus; iPhone SE; iPhone 6S; iPhone 6S Plus; iPhone 6; iPhone 6 Plus; iPod Touch (5th gen); iPod Touch (6th gen); iPod Touch (4th gen); iPod Touch (2nd/3rd gen); iPod Touch (1st gen); iPod Nano; iPod Shuffle; Galaxy S9/S9+; Galaxy S8/S8+; Galaxy S7/S7 Edge; Galaxy S6/S6 Edge; Galaxy S5; Galaxy S4; Galaxy Note 9; V35; V30/V30+; G7; G6; V40 ThinQ; Moto Z |
Device Supported | iPhone, Mobile Device, GPS, Tablet, Smartphone, iPod |
Series | MagicMount |
Description
MagicMount Pro Window/Dash Mount
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Over-Bed Folding Ball Gooseneck Hitch (61052)
- ILC Replacement For THHC LIGHTING WB1210XF XENON KRYPTON WEDGE BASE 4PK (4PAK:WW-5EG2-9)
- GROTE Spring, Hose Support, 25" x 1" (81-0134)
- GPD Switches, 1711966 (1711966)
- SCOSCHE 3-In-1 Universal Mount, Black (VWDSM2-SP)
- SCOSCHE Select Magnetic Phone/Gps Suction Cup Mt (MMWSMRP)
- SCOSCHE MagicMount Magnetic Phone/GPS Vent Mount (MAGVM2)
- SCOSCHE MagicMount Universal Dash/Window Magneti (MAGWSM2)
- SCOSCHE 4 in 1 Universal Car Mount Kit, Black (IHW10-SP1)
- SCOSCHE MagicMount MSC Window/Dash Car Phone Holder Mount Kit, for iPhone 12, Black (MSHWDPD20-SP)
- SPIGEN Kuel A200 Magnetic Vent Mount, Black (SGP11583)
- Scosche Device Holders & Mounts