Scosche

MagicMount Pro Dash / Window Mount, Black and Silver


product price: $24.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scosche - MagicMount Pro Dash / Window MountQuick, Convenient and Hands-Free; the MagicMount Pro is a powerful magnetic mounting system for conveniently mounting a smartphone and devices to the dashboard or windshield in a car, truck, boat or RV. Lock a smart device in place with the Scosche StickGrip suction dash mount featuring a 4-Axis adjustable angle ball joint neck with lock for optimal viewing from any seat. The integrated cable clip lets users neatly connect their cables to the back of the mount keeping cables out of the way. Its cradle-free design eliminates the need to tighten around a device, just hover it near the magnetic surface and it instantly locks securely in place. These extra powerful N50 neodymium magnets are 30% stronger than the original MagicMount to hold a phone or device securely in place even on the bumpiest roads and are still 100% safe for all modern smart phones and devices. The low-profile mount safely attaches to a dashboard using the StickGrip suction cup base and can adhere to windshields, windows, kitchen countertops and all other non-porous surfaces.Product Features:VERSATILE AND SECURE: Safely and quickly secure a mobile device to almost any flat surface with the StickGrip material on the base of the suction cup.STRONGEST MAGNETS: Extra powerful Rare-Earth neodymium magnets are 30% stronger magnets than standard MagicMounts and are 100% mobile device safe.OPTIMAL VIEWING ANGLE: 4-Axis, 360 Degree adjustable head with enhanced soft touch rubber lock-nut for secure positioning and optimal viewing from almost any angle.CONVENIENT: Integrated cable clip secures the charging cable to the mount and the open, cradle-free design permits safe, easy one-handed device use and access to all controls and ports.WIRELESS COMPATIBLE: With the proper plate placement magnets will not interfere with Qi Wireless Charging Phones.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.