Scosche

MagicMount Pro Dash Mount for PopSockets, Black and Silver


product price: $17.59
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Scosche - MagicMount Pro Dash Mount for PopSocketsThe Scosche MagicMount Pro magnetically mounts a smartphone device to the dash or any flat surface in a car, home or office. The mount includes two universal MagicPlates plates; one rectangular plate and one round plate. The round plate is designed to be compatible with the PopSockets grip; just pop the cap, drop the plate inside and reinstall the cap and magnetically connect with any MagicMount. The cradle-free design eliminates the need to tighten around a device, just hover a device near the magnetic surface and it instantly locks securely in place. The mount features a 4-Axis, 360-Degree adjustable ball joint neck with lock for optimal viewing from any seat. The integrated cable clips let users neatly connect cables to the back of the mount keeping cables out of the way. These powerful N50 neodymium magnets are 30% stronger than the original MagicMount and are still 100% safe for modern smartphones and other mobile devices.Product Features:VERSATILE AND SECURE: Safely and quickly secure a mobile device to almost any flat surface with the strong, automotive grade Adhesive.COMPATIBLE WITH PopSockets Grip: Not only will this mount work with any smartphone, the round MagicPlate is designed to fit inside a PopSockets grip cap to make the grip compatible with any MagicMount.STRONGEST MAGNETS: Extra powerful Rare-Earth neodymium magnets are 30% stronger magnets than standard MagicMounts and are 100% mobile device safe.CONVENIENT WITH AN OPTIMAL VIEW: The integrated cable clip secures the charging cable to the mount and the open, cradle-free design permits safe one-handed device use. Adjust the 4-Axis, 360-Degree head to a secure position for a preferred view.WIRELESS COMPATIBLE: Will not interfere with Qi Wireless Charging Phones with the proper plate placement.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.