Shop All Portable Device Chargers
Scosche
MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver
Mfr # MPQ5WD-XTSP
Zoro # G109134870
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scosche
- MFR # MPQ5WD-XTSP
- Zoro # G109134870
- UPC # 33991089679
- Country of Origin Viet Nam
- Category Portable Device Chargers
Description
Scosche MagicMount Pro Charge5 Window/Dash The Scosche MagicMount Pro Charge5 wireless mounting charger can be secured to your dashboard, window or any flat slightly textured surface with the reusable StickGrip suction cup base. Wirelessly charge any compatible device with up to 10-Watts of charging power. The extra powerful N50 neodymium magnets are 30% stronger than the original MagicMount to hold your mobile phone device securely in place even on the bumpiest roads and are still 100% safe for all modern smartphones. The 360-degree, adjustable head rotates seamlessly between portrait and landscape orientation in a snap. Product Features: Wirelessly charge any compatible device with up to 10-Watts Low-profile mount safely attaches using the StickGrip suction cup base 360-Degree, rotating ball-joint adjusts to find the optimal device view Cradle-free design permits safe, easy one-handed device use and access to all controls Extra powerful Rare-Earth neodymium magnets are 100% mobile device safe Foreign object detection Wirelessly charge an iPhone device with MagSafe without a MagicPlate Includes: 1 MagicPlate, 1 12V 20W USB-C Car Adapter for 2nd device, 2 Cable Management Clips 1 Prep Wipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY YTX12-BS 12V 10Ah Battery Replacement for Triumph 900 Scrambler 06-07 (YTX12-BS387)
- DURACELL Battery, CR2, Lithium, 3V (DLCR2BPK)
- PYLE Desktop Audio Power Amplifier - Bluetooth Stereo Receiver System, FM Radio, Microphone Inputs, MP3/U (PT506BT.5)
- TRIPP LITE Notebook Power Adaptor Cord, 10 Ft Cord (P007-010)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- ANKER Nano Power Bank With Built-in Foldable Usb-c Connector, Black (A1653H11-1)
- CHARGETECH Chargetech Wall Mount/Table Top Charging Station. Incl. 8 Braided (CT-300061)
- LEVITON OUTLET/USB CHGR 15A BLK (R05-T5632-0BE)
- KWIKBOOST EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger (KBEP002)
- BELKIN BoostCharge Pro 3-in-1 Wireless Charger with MagSafe 15W, Black (WIZ017TTBK)
- Scosche Portable Device Chargers