Shop All Portable Device Chargers
Scosche
MagicGrip Wireless Charging FreeFlow Vent Mount 10W, Black
Mfr # MGQVP-XTET
Zoro # G809134927
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scosche
- MFR # MGQVP-XTET
- Zoro # G809134927
- UPC # 33991076716
- Country of Origin Viet Nam
- Category Portable Device Chargers
Description
Scosche - MagicGrip Wireless Charging Freeflow Vent MountWhether for home/office or on-the-go wireless charging, Scosche has it. These wireless magnetic charging mounts deliver up to a blazing 10W of charging power, making it compatible with Apple and Samsung Wireless Fast Charging. Not only do these wireless magnetic charging mounts deliver fast wireless charging, they also provide a point of magnetic contact for a solid hold from powerful, rare-earth, neodymium magnets. Advanced safety features like Foreign Object Detection safeguards the device from overheating and becoming a potential fire hazard. Product Features:Up to 10W of Qi Certified wireless charging powerForeign object detectionAuto-sensing arms close to gently hold phone when it is aligned with charging coilFreeFlow swing arm lets user position the device away from the ventFreeFlow vent stabilizer allows for air to passthroughFloat-Charge thermal management channel between the charging head and the device promotes cooler chargingThe safe, quick, reliable, proven mounting security of the #1 Mount Brand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Silver Oxide Watch Battery SR1130SW Low Drain Replaces 390, PK 5 (SR1130SW)
- PROCELL AA Disposable Battery Pack, Alkaline (PXBP-STYLE-F)
- DURACELL Lithium Coin Battery, 2025, PK4 (DL2025B4PK)
- VERBATIM 64GB Premium SDXC Memory Card, UHS-I V10 U1 Class 10, To 90MB/s Read (44024)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- SCOSCHE PowerVolt 30W Mini Cube USBC Wall Chrger (HPDC30MSP)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- EREPLACEMENTS Ereplacements NX061 Dell AC Adaptor for XPS M1330 (NX061)
- DEWALT Front 5-Port/ Back Seat USB PD Charger (141 0475 DW2)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- Scosche Portable Device Chargers