Shop All Micro-USB, Type-C & Lightning Charging Cables
Scosche Industries
CHARGER, USBA TO LTNG
Mfr # I34BYSP
Zoro # G810833932
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scosche Industries
- MFR # I34BYSP
- Zoro # G810833932
- UPC # 33991082960
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
The Scosche i34BY-SP strikeLINE cable is perfect for easy charging and syncing of any Apple Lightning device. With MFi certification, you can be assured of its full compatibility with all your Apple Lightning device. Using a case? No problem! The compact Lightning cable is equipped with a convenient slim-tip Lightning connector which fits flawlessly with most device cases without removing the case. Realtree delivers an amazing unique design that fits perfectly for the outdoor lifestyle. Connect the cable to your devices Lightning port from any USB port for fast data transfer and charging speeds. The high-quality cable has reinforced strain reliefs to give you extra durability. For Device Type: Mobile Devices; Adapter/Charger Type: Charging Cable; Power Sources: USB Port; Connector/Port/Interface: Apple Lightning; USB.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMEX Expedition® Camper Nylon Strap Watch - Black (T42571JV)
- DEWALT BATTERY CHARGER KIT 20V 5.0AH (DWDCB205CK)
- CHANNEL VISION Channel Vision CV2129 BNC Female to RCA Male Connector (CV2129)
- ILLUMAGEAR Charger Cable, Car Adapter (HACC-01A-01)
- SCOSCHE INDUSTRIES CHARGER, USBC, BRAIDED (CA4BYSP)
- VENTEV Chargesync Alloy USB C to Apple Lightning Cable 10ft, Steel (AC10-STL256520)
- SWE-TECH 3C USB4 40Gbps 100 watt Fast Charging Cable, 3 Comp, USB Type C Male to Male, Braided Jacket, 3ft (FWTC2034)
- MOBILESPEC 6ft Lightning to USB Card Holder Wht (MBSV02203)
- POWER UP! Braided USB Cable w/Metal Ends Type C USB 4ft Blk (191-050912)
- ZEIKOS 9ft PVC type C cable Black (IHIPP09)
- RND ACCESSORIES Apple Certified 30 Pin Right Angle Cable For Ipad- iPhone 4- Ipod Classic - 3 ft.- Black (RND-RTAG-3FT-B)
- Scosche Industries Micro-USB, Type-C & Lightning Charging Cables