Shop All Micro-USB, Type-C & Lightning Charging Cables
Scosche Industries
CHARGER, CAR, USBC
Mfr # CPDC8SP
Zoro # G610833965
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scosche Industries
- MFR # CPDC8SP
- Zoro # G610833965
- UPC # 33991084544
- Country of Origin Viet Nam
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
The Scosche CPDC8-SP PowerVolt 18 W Certified USB Fast Car Charger Power Delivery 3.0 is the ultimate solution for charging todays USB Type-C devices which means less time tethered to your charger and more mobility for you. Certified USB Fast Charger Power Delivery 3.0 technology safely charges your compatible devices up to 70% capacity in about 30 minutes. Use the 18 W USB Type-C ports to fast charge your Nintendo Switch or one of today's latest and greatest smartphones or tablets using a 12V car power outlet. This charger is backwards compatible for charging any standard USB-C device. The blue LED indicator lets you know its receiving power and is ready for charging devices. The built-in circuitry protects your device from over charging and overheating and is completely safe for less powerful devices. We recommend using a fast charge compatible USB-C cable to achieve the fastest charge rates. For Device Type: Mobile Devices; Adapter/Charger Type: Car Charger; Power Sources: Vehicle Outlet; Connector/Port/Interface: USB-C.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Power Wheels 00801-0638 Compatible Battery (00801-0638 COMPATIBLE BATTERY POWER WHEELS)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc7 (RBC7-SLA7-BTI)
- TRIPP LITE USB 3.1 Gen 1 Adapter, 3-Port, Aluminum (U460-003-3A1G)
- CAPTURE ADVANCE 8MP 2.8MM FIXED IP TURRET (R2-8MPFXTUR)
- SCOSCHE INDUSTRIES CHARGER, USBC, BRAIDED (CA4BYSP)
- VENTEV Chargesync Flat USB A to Apple Lightning Cable 3.3ft, Grey (FC3-GRY256623)
- DEWALT Reinforced Cable for Lightning to USB-C (131 1357 DW2)
- VENTEV Chargesync Helix Coiled USB C to Apple Lightning Cable 3ft, Gray (HC3-GRY252382)
- MOBILESPEC 6ft Lightning to USB Card Holder Wht (MBSV02203)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- DEWALT Reinforced Cable for USB-C, 6 ft. (131 1348 DW2)
- Scosche Industries Micro-USB, Type-C & Lightning Charging Cables