Shop All Stereo & Optical Audio Cables
Scosche Industries
BLK Boombottle Speaker
Mfr # BTMSC1-BB2
Zoro # G808218048
product price: $126.99
/ea
Sold in multiples of 2 for $253.98
Free Shipping & Returns
$253.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scosche Industries
- MFR # BTMSC1-BB2
- Zoro # G808218048
- UPC # 33991069213
- Country of Origin China
- Category Stereo & Optical Audio Cables
Description
MagicMount, Black, Boombottle Speaker, For Listening To Music Or Audio Anywhere From Your Smartphone Or Bluetooth Compatible Device While It's Secured To The Speaker, Secure The Boombottles Bottom To Any Flat Magnetic Surface, Then Secure Your Device To The Top Surface Using The Rectangular MagicPlate, Use The Circular MagicPlate For Securing To Any NonMagnetic Flat Surface With The Automotive Grade Adhesive Or Use The 14 Thread On The Bottom To A Scosche Camera Mount Base, TriPod Or Any Other 14 Screw Mount System, Powerful 4 Times Top 7 Times Bottom Neodymium Magnets Tightly Lock Your Device The Boombottle Securely In Place, 100 Safe For Smartphones Other Music Devices, Included Protective Film Sticker Is For Easy Mounting Removal Of The Metal Plate Without Damaging Your Device
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Antenna, 136-150MHz, 6-1/2" L (FASC25V)
- LORELL Laptop Stand, Steel Mesh, 13"x11-1/12"x3-1/2", Black (LLR80620)
- KANTEK Extra Wide Adjustable Monitor/Laptop Stand, Single Level (MS500)
- ILC Replacement for NEC Np23lp Lamp & Housing (NP23LP LAMP & HOUSING NEC)
- TRIPP LITE Null Modem Serial Cable, DB9, DB25 F/M, 6ft (P456-006)
- ROCSTOR Displayport To Hdmi Convertor Cable 4K - Hdmi Male - Displayport Male (Y10C261-B1)
- MONOPRICE Origin Series 14AWG 4-Conductor Burial Rated Speaker Wire_ 250ft Gray (21551)
- TRIPP LITE SCSI Cable, Ultra2/U160/U320, VHDCI, 6ft (S455-006)
- MONOPRICE HDMI Extension Cable, Black, 10 ft., 24AWG (3343)
- NADY CenterStage MSC3 Professional-Quality Microphone Kit (CENTERSTAGE MSC3)
- MONOPRICE A/V Cable, 2 RCA M/M, 12ft (2865)
- Scosche Industries Stereo & Optical Audio Cables