Shop All Device Holders & Mounts
Scosche
ExtendoMount Window / Dash Mount, Black
Mfr # UH4WDEX2-SP
Zoro # G809127592
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Scosche
- MFR # UH4WDEX2-SP
- Zoro # G809127592
- UPC # 33991083059
- Country of Origin China
- Category Device Holders & Mounts
Description
SCOSCHE ExtendoMount Telescoping Universal Window/Dash Mount Conveniently mounting your devices to your vehicle's dashboard or windshield in your car, truck, boat or RV. Every vehicle and driver are different, that's why the Extendo adjusts to perfectly suit each one. The arms accommodate any device, up to 3.5 in. wide. The telescoping arm extends/contracts forward to back from a range of 5.34 in. to 8.87 in. with a 220-degree angle. Lock the mount into place on most firm & flat surfaces using the Scosche StickGrip adhesive or suction cup included bases.Product Features: Telescoping arm adjusts from 5.34 in. to 8.87 in. with 220* of angle adjustment Adjustable arms securely hold devices up to 3.5 wide 360-Degree, rotating ball-joint adjusts to find the optimal device view Safely and quickly secure a device with the StickGrip suction cup base Includes: 1 StickGrip Adhesive Disc, 1 Cleaning Prep Wipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Oil FilterCartridge (P551475)
- WESTWARD Control Knob, Rate Selector (TT246102666G)
- SATCO Bulb, Halogen, 250W, T3, Double Ended Base, Double Ended (S3184)
- AMERICAN FORGE & FOUNDRY Oil Cans - Long Neck Pistol Grip (8041)
- SCOSCHE MagicMount Magnetic Phone/GPS Vent Mount (MAGVM2)
- SCOSCHE MagicMount Select Vent Magnetic Mount, Black (MMV-RP)
- SCOSCHE MagicMount Universal Dash/Window Magneti (MAGWSM2)
- SCOSCHE 4 in 1 Universal Car Mount Kit, Black (IHW10-SP1)
- SCOSCHE MagicMount MSC Window/Dash Car Phone Holder Mount Kit, for iPhone 12, Black (MSHWDPD20-SP)
- SCOSCHE Select Magnetic Phone/Gps Suction Cup Mt (MMWSMRP)
- NITE IZE Black/Gray Squeeze Vent Kit For MagSafe Phones Cases and Wireless Chargers (STSVK-11-R8)
- Scosche Automotive Interior Accessories