Shop All Portable Device Chargers
Scosche
BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver
Mfr # BTFMPD3SR-SP
Zoro # G309134915
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scosche
- MFR # BTFMPD3SR-SP
- Zoro # G309134915
- UPC # 33991076389
- Country of Origin China
- Category Portable Device Chargers
Description
Scosche BTFreq Pro Bluetooth FM Transmitter with Power DeliveryThe BTFreq Power Delivery, stream audio and make hands-free calls from a smartphone using either the FM Transmitter or Bluetooth options in a car. Wirelessly transmit music, phone calls, and more through a vehicle's FM radio via Bluetooth. If the device does not have Bluetooth an aux port is available. Charge a device with the built-in illuminated USB port. Delivering a total output of 18W this convenient dual port car charger is fast and compact. The 18W USB-C port can charge the latest phones from Apple and Samsung with up to 3X the power of a standard USB charger. Its optimized charging circuitry is also completely safe for devices that require less power.Product Features:FM transmitter with digital displayUSB-C Power Delivery 3.0 charging port delivers 18W for incredibly fast charging12W USB-A port for charging second device simultaneouslyAudio jack to connect non-Bluetooth devices3.5mm auxiliary cable included for non-Bluetooth devicesIncludes remote to conveniently and safely control music, pick-up calls, and moreWorks with Siri and Google Voice
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Garmin Fenix 5S Battery (FENIX 5S BATTERY GARMIN)
- RAM MOUNTS Replacement for RAM Mounts Ram-vp-tbf18u (RAM-VP-TBF18U RAM MOUNTS)
- MIGHTY MAX BATTERY ML7-6 6V 7AH SLA Replacement Battery for F1 Terminal - 12PK (MAX3982691)
- KODAK 14.5 ft. Inflatable Projector Screen (RODPJINSCR1)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- POWER UP! USB Charger AC-DC 2 pc White (191-052123)
- GALLAGHER S20 Solr Energizer 12Mi (G341424)
- SATECHI 30w Usb-c Pd Gan Wall Charger, Space Gray (ST-UC30WCM)
- SATECHI Usb C Pd Wall Charger 100w, Space Gray (ST-UC100WSM)
- ANKER Nano Power Bank With Built-in Foldable Usb-c Connector, Black (A1653H11-1)
- Scosche Portable Device Chargers