Shop All Portable Device Chargers
Scosche
15W Wireless Charging Universal Car Mount, Black
Mfr # UQ3WDV-SP
Zoro # G009134932
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scosche
- MFR # UQ3WDV-SP
- Zoro # G009134932
- UPC # 33991091269
- Country of Origin Viet Nam
- Category Portable Device Chargers
Description
Scosche StuckUp Vent/Dash Universal Wireless Car ChargerEnjoy the convenience of wireless fast charging using a secure, easy to install, window/dash mount. Or if you prefer, use the included vent mount. With either option your phone remains in full view for safe hands-free use while driving.Product Features:Wirelessly fast charges Qi-enabled phones up to 15WIncluded car adapter powers mount and additional 20W USB-C PD portStickGrip suction-cup base securely holds mount to vehicle window or dashSuction-cup base can also be used home/officeVent mount option fits most vehicle vents and is easy to install or moveDash Mount attaches securely with the included automotive-grade adhesive360 Deg Adjustable head lets you view your phone in portrait or landscape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZRED BATTERY MS4000 (EZ000501)
- PYLE 8’’ Wireless Portable PA Speaker - Portable PA & Karaoke Party Audio Speaker with Built-in Rechargea (PPHP874B)
- ILC Replacement for Allen Bradley 1747-l532 Battery (1747-L532 BATTERY ALLEN BRADLEY)
- TRIPP LITE USB 3.1 Gen 1 Cable, Type-C, M/M, 3ft (U426-003)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Vent Mount, Black and Silver (MPQ5DV-XTSP)
- SCOSCHE MagicMount Pro Charge5 Wireless Charging Dash / Window Mount, Black and Silver (MPQ5WD-XTSP)
- SCOSCHE PowerVolt 30W Mini Cube USBC Wall Chrger (HPDC30MSP)
- SCOSCHE BTFreq Pro Bluetooth FM Transmitter with Power Delivery Charging, Silver (BTFMPD3SR-SP)
- PERFORMANCE TOOL Cell Phone Charger (W9206)
- VENTEV QC3.0 24W Dashport rq1300 mini USB A Car Charger, Gray (DPRQ13VPAVNV)
- OTTERBOX Fast Charge Pd Usb C And Usb A Dual Port Wall Charger 30w, Black Shimmer (78-81020)
- Scosche Portable Device Chargers