Shop All Hand Drum Pumps
Scopenext
5 Gallon Dual Action Hand Pump
Mfr # DPNXM3NXM420
Zoro # G408642052
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scopenext
- MFR # DPNXM3NXM420
- Zoro # G408642052
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Description
This high volume, low pressure, double action, transfer pump is a safe and economic way to empty any tank and drum. Drum hand pump with 16in long dip tube, dual pump action, built in check valves suitable to empty most metal and plastic 5 gallon drums. Suitable for food use, def and epa/chemicals. The dispensing tube can be reversed to prevent drips and easily removed for cleaning. It can be locked closed position with an optional tamper evident tag 0346blustk12in. This item comes complete with a 2in male pipe thread fitting and a 2in usa buttress male fitting to fit into the drum and hold pump in place. These all pp plastic, double action drum pumps offer a wide chemical resistance range, making them suitable to dispense hazardous products; various ph cleaning chemicals, chlorine based products, oils and fertilizers, resins, adhesives, greases, cleaning chemicals and crop chemicals. The nx 200 litre drum pump features only 2 moving parts and delivers a low pressure at the nozzle to ensure an even distribution of the liquid is dispensed with ease. Furthermore the new 'closed loop' dispensing system ensures full safety during dispensing of hazardous or aggressive chemicals. The 2 piece design is easily disassembled for cleaning with no parts to fall of or to lose. 2 year warranty as standard. Additional pump fittings are available along with a complete set of nx fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Electric Pail Pump with Meter (TRPAIL-M)
- DAYTON Motor 5 HP 184JM EE TEFC (PPLTDH23TCEG)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 115, 1 Phase, NPT/Flange Connection (174033MF-013)
- ZOELLER Sump/Battery Back-Up System, Pump HP 1/2 (508-0019)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 61 DIN Connector (SNX300PB 61 DIN)
- SCOPENEXT F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread (NXF3*)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 51 DIN Connector (SNX300PB 51 DIN)
- SCOPENEXT 55 Gallon Dual Action Hand Drum Pump (DPNXM3NXM4200)
- SCOPENEXT FDA Polyethylene Siphon Pump for 5 to 55 Gallon Drums - 7 GPM (SNXSP606)
- SCOPENEXT Polyethylene Siphon Pump for 5 Gallon Pails - 3 GPM (SNXSP602)
- ACTION PUMP GoatThroat„¢ Drum Pump GT300 with 4" Standoff & Viton Seal (GT300)
- Scopenext Hand Drum Pumps