Shop All Hand Drum Pumps
Scopenext
15 to 30 Gallon Dual Action Hand Drum Pump
Mfr # DPNXM3NXM460
Zoro # G508581244
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scopenext
- MFR # DPNXM3NXM460
- Zoro # G508581244
- Country of Origin United Kingdom
- Category Hand Drum Pumps
Description
This high volume, low pressure, double action, transfer pump is a safe and economic way to empty any tank and drum. Drum hand pump with 25in long dip tube, dual pump action, built in check valves suitable to empty most metal and plastic 15 to 30 gallon drums. Suitable for food use, def and epa/chemicals. The dispensing tube can be reversed to prevent drips and easily removed for cleaning. It can be locked closed position with an optional tamper evident tag 0346blustk12in. This product comes complete with a 2in male pipe thread fitting and a 2in usa buttress male fitting to fit into the drum and hold pump in place. These all pp double action plastic drum pumps offer a wide chemical resistance range, making them suitable to dispense hazardous products; various ph cleaning chemicals, chlorine based products, oils and fertilizers, resins, adhesives, greases, cleaning chemicals and crop chemicals. The nx 200 liter drum pump features only 2 moving parts and delivers a low pressure at the nozzle to ensure an even distribution of the liquid is dispensed with ease. Furthermore the new 'closed loop' dispensing system ensures full safety during dispensing of hazardous or aggressive chemicals. The 2 piece design is easily disassembled for cleaning with no parts to fall off or to lose. 2 year warranty as standard. Additional pump fittings are available along with a complete set of nx fittings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule-Mate 1100 Fully Automated Bilge Pump - 12V (RM1100B)
- SEEPEX Cavity Pump, 1" Discharge, NPT, 1,726 gph (500250436)
- S-SEAL S-Seal APCAS200 Pac-Fab 354545 Pool Pump Seal (APCAS200)
- DAYTON Self Priming Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head (5WXU5)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 61 DIN Connector (SNX300PB 61 DIN)
- SCOPENEXT Workhorse Dispensing Pump for 1 Gal Container with Convertible 51 DIN Connector (SNX300PB 51 DIN)
- SCOPENEXT 5 Gallon Dual Action Hand Pump (DPNXM3NXM420)
- SCOPENEXT Polyethylene Siphon Pump for 5 Gallon Pails - 3 GPM (SNXSP602)
- SCOPENEXT 55 Gallon Dual Action Hand Drum Pump (DPNXM3NXM4200)
- SCOPENEXT F71 Drum Pump NX Adaptor - 70.0/71.0mm x 6.0mm Female Buttress Thread (NXF3*)
- HERITAGE INDUSTRIAL Oil Can, Lever, 16 oz Capacity (H89550)
- Scopenext Hand Drum Pumps