Shop All Digital Microscopes
Scilogex
Serological Pipettes, 10 mL, Individually Wrapped, Sterile
Mfr # 2507634
Zoro # G1346206
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scilogex
- MFR # 2507634
- Zoro # G1346206
- UPC # 094393612674
- Country of Origin China
- Category Digital Microscopes
Details
Item | Serological Pipettes,10 mL,Individuall,PK200 |
Description
Serological Pipettes,10 mL,Individuall,PK200, Package Quantity 200
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Quantitative Fltr Papr, 18.5cm, PK100 (1442-185)
- SP SCIENCEWARE Fittings for Drying Tubes, PK12 (F19965-0000)
- OAKTON Buffer Solution, pH 4.01,1000 mL (05942-22)
- LAB SAFETY SUPPLY Environmental Sample Bottle, 1000 mL, Pk50 (6FAH8)
- SCIENSCOPE 7" 5 Diopter LED Magnifier (ML7-5D-30)
- AMSCOPE 40X-2000X 1.3MP Digital Integrated Microscope With LED Illumination (MD82ES10)
- PREMIERE Slide Warmer, Small, 10.25" x 8" x 3" (XH-2002)
- SCIENSCOPE Gliding Arm Boom Stand (SB-BM2-R0)
- SCIENSCOPE 150w Fiber Optic Illuminator W/ Internal Filter Holder, Voltage Readout (IL-FOI-150)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 800)
- CELESTRON ACQUISITION, LLC Celestron Starsense Explorer„¢ LT 80AZ Smartphone App-Enabled Refractor Telescope (22451)
- Scilogex Microscopes