Shop All Dry Baths
Scilogex
SCILOGEX 18900218 Heating Block, Used For 0.2ml Tubes, 54 Holes
Mfr # 18900218
Zoro # G005389411
product price: $229.99
/ea
Free Shipping & Returns
$229.99
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
Scilogex 18900218 heating block, used for 0.2ml tubes, 54 holes this heating block is for used with scilogex hb120-s led digital dry bath, that is ideal for molecular biology, histology, clinical, environmental and industrial laboratories, including melting and boiling point determination, enzyme reactions, incubation and activation of cultures, immunoassays, dna denaturation, culture media tests, coagulation tests, blood-urea-nitrogen determinations and in-situ hybridizations. With a low profile and space saving design, control of temperature and time is displayed in real-time with clear independent displays. Various high grade aluminum blocks are available for common tube sizes providing excellent temperature uniformity from ambient +5 to 120c. this heating block has 54 holes for 0.2 ml tubes.
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
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- TORNADO Power Head Assembly (95993)
- LOVIBOND Tablets, Reagents (511082BT)
- SCILOGEX SCILOGEX Heating Block, Used For 50ml Tubes, 8 Holes (18900222)
- BENCHMARK SCIENTIFIC Digital Dry Bath, 1 Block (BSH1001)
- BENCHMARK SCIENTIFIC Myblock Mini Drybath, w/Heated Lid, 230V (BSH200-HL)
- BENCHMARK SCIENTIFIC Block 12x15/16mm Tubes (BSW1516)
- OHAUS Sand Bath, Sand, 11.3" H, 2.5" W, 5.8" (30400176)
- BENCHMARK SCIENTIFIC Block 20x13mm Centrifuge Tubes (BSW13)
- BENCHMARK SCIENTIFIC Digital Dry Bath, ABS (BSH5001)
- Scilogex Lab Baths & Circulators