Shop All Lab Needles & Syringes
Scilogex Laboratory
Plastic Syringes, Sterile, 0.5ml, 100/PK
Mfr # 256114
Zoro # G705256693
original price:
$335.18
10% off
new price: $299.99
/pk 100, $3.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.75 in
- Housing Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scilogex Laboratory
- MFR # 256114
- Zoro # G705256693
- Country of Origin Germany
- Category Lab Needles & Syringes
Dimensions
Length | 7.75 in |
Housing Height | 6 in |
Description
Designed for exact fit with all leading manufacturers repetitive manual dispensers. Refillable syringes provide sufficient capacity to dispense up to different sample volumes. Syringes are made of high clarity polypropylene with a polyethylene plunger and feature printed graduations. Autoclaving is not recommended.
Shipping Weight: 3.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 3.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Joint, 24/40 (CG-1042-E-01)
- BEL-ART Bel-Art Eye Wash Safety Station Empty Bottle for Refill, 1000ml (F24851-0000)
- DIGI-SENSE Traceable Lollipop Wtr-Resistant Thermom (90205-05)
- COLE PARMER Oakton pH Electrode, double-junction, gl (WD-35805-08)
- SCILOGEX LABORATORY Plastic Syringes, Sterile, 25ml, 25/PK (256124)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 25ml, 50/PK (256110)
- NICHIRYO Hand-Held Dispenser, 1.0-5.04ml (21DG-5)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- GLOBE SCIENTIFIC Dispenser Syringe Tip Adapter, 2500uL (3930-A)
- AIR-TITE Syringe, Bulk, 20mL Luer Slip, PK50 (MSB20)
- Scilogex Laboratory Lab Needles & Syringes