Shop All Flasks
Scilogex Laboratory
Lab Dewar Flask, 4.5L
Mfr # 280003
Zoro # G504968124
product price: $1,173.99
/ea
Free Shipping & Returns
$1,173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scilogex Laboratory
- MFR # 280003
- Zoro # G504968124
- Country of Origin United Kingdom
- Category Flasks
Dimensions
Overall Length | 10 in |
Height | 10 in |
Description
Dewar Flasks are designed for laboratory applications involving storage and transportation of liquid nitrogen and dry ice. Flasks feature double walled borosilicate glass, vacuum pumped and annealed interior for extra strength. Insulated, vented lid allows safe expelling of expelling gas. Lids clamp securely in place for convenient and safe transportation.
Stainless steel exterior Locking insulated lid Swing away handle Overall Diameter: 7.2 inches Overall Height: 13.8 inches Internal Diameter: 5.9 inches Internal Depth: 11.2 inches Holding Time: 54 hours Capacity: 4.5 LiterShipping Weight: 18.0001 lbs
Shipping Dimensions: 16.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Stainless steel exterior Locking insulated lid Swing away handle Overall Diameter: 7.2 inches Overall Height: 13.8 inches Internal Diameter: 5.9 inches Internal Depth: 11.2 inches Holding Time: 54 hours Capacity: 4.5 LiterShipping Weight: 18.0001 lbs
Shipping Dimensions: 16.00 x 10.00 x 10.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH DO Meter Carrying Case (CA904)
- DIGI-SENSE Traceable 300-Memory All Function Digita (98766-09)
- VELAB Precision Balance w/ internal rechargeable batteries 2200g/0.01g (VE-2202)
- RPI D-(+)-Trehalose Dihydrate, 50 G (T82000-50.0)
- CHEMGLASS Erlenmeyer Flask, 125mL (CG-1542-03)
- CHEMGLASS Volumetric Flask, 100mL (CG-1618-100)
- CHEMGLASS Volumetric Flask, 500mL (CG-1616-500)
- CHEMGLASS Volumetric Flask, 200mL (CG-1618-200)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, Glass, 25mL, Pk12 (5YHZ5)
- CELLTREAT Flask Cap, Vent (fits 75cm2 & 250mL), Sterile (229397)
- LAB SAFETY SUPPLY Volumetric Flask, Class B, Glass, 100mL, Pk8 (5PRZ7)
- Scilogex Laboratory Labware