Shop All Lab Mixers & Blenders
Scilogex Laboratory
Compact Magnetic Stirrer, Ceramic Plate Model
Mfr # 410028
Zoro # G804969081
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scilogex Laboratory
- MFR # 410028
- Zoro # G804969081
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 12 in |
Plate Width | 12 in |
Height | 12 in |
Description
These Compact Magnetic stirrers are designed to provide years of rugged and dependable service in the laboratory environment. Product Features: Powered Coated Metal HousingCeramic PlateHeating IndicatorElectronic Variable Speed ControlUniform MixingBrushless MotorHigh Magnetic AdhesionUp to 20L Load Capacity
Speed Range: 0 - 1500 rpm Maximum Plate Temperature: 340°C (664°F) Plate Dimensions: 135 mm Overall Dimensions: 280 x 160 x 85 mmH Electrical Requirements: 120 VAC, 60 Hz, 30 w (Stirrer)Shipping Weight: 10 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Speed Range: 0 - 1500 rpm Maximum Plate Temperature: 340°C (664°F) Plate Dimensions: 135 mm Overall Dimensions: 280 x 160 x 85 mmH Electrical Requirements: 120 VAC, 60 Hz, 30 w (Stirrer)Shipping Weight: 10 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Brush, Nylon Bristles, 3, PK 12 (TTBRB1)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- ILC Replacement For BECKMAN ALTEX A23778 (A23778)
- CYTIVA WHATMAN Qualitative Filter Paper, CFP1, 7cm, PK100 (1001-070)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- BENCHMARK SCIENTIFIC Vortexer, 3mm Orbit, 180 Watts (BV1000)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 120v, 60Hz (GTR-2-FS)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- Scilogex Laboratory Lab Mixers & Blenders