Shop All Lab Mixers & Blenders
Scilogex Laboratory
Compact Magnetic HotPlate Stirrer, Ceramic Plate Model
Mfr # 410038
Zoro # G904969080
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 12 in
- Plate Width 12 in
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scilogex Laboratory
- MFR # 410038
- Zoro # G904969080
- Country of Origin China
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 12 in |
Plate Width | 12 in |
Height | 12 in |
Description
These Compact Magnetic stirrers are designed to provide years of rugged and dependable service in the laboratory environment.Product Features:Electronic speed control for constant speed even during changes in loadLow heat temperature stabilityCeramic steel plate for anti-corrosion and excellent thermal conductivityLong life brushless motorHigh magnetic adhesioncTUVus approvedCE Marked
Hotplate/Stirrer: MS-H-S Temperature Range: Ambient - 340°C Speed Range: 0 - 1500 rpm Heating Rate (1 liter water): 6K/min Motor Type: Brushless Stirring Capacity: 20 Litres Plate Diameter: 5.3 Inches Plate Material: Ceramic coated steel Dimensions: 11 x 6 1/4 x 3 Inches Weight: 6 Pounds Voltage: 110Volts 60Hz, 530WShipping Weight: 10 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Hotplate/Stirrer: MS-H-S Temperature Range: Ambient - 340°C Speed Range: 0 - 1500 rpm Heating Rate (1 liter water): 6K/min Motor Type: Brushless Stirring Capacity: 20 Litres Plate Diameter: 5.3 Inches Plate Material: Ceramic coated steel Dimensions: 11 x 6 1/4 x 3 Inches Weight: 6 Pounds Voltage: 110Volts 60Hz, 530WShipping Weight: 10 lbs
Shipping Dimensions: 12.00 x 12.00 x 12.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- B & K Tfe Paste White 4Oz (023030)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Wide Mouth, PK12 (6FAL4)
- SP SCIENCEWARE Red, Wash Bottle 500mL, 6 Pack (F11646-0628)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- BENCHMARK SCIENTIFIC 3D Rocker, 10inx7.5in, Platform, Flat Mat (B3D1008)
- BURRELL SCIENTIFIC Mini Vortex Mixer, 50 mL, 3000 rpm (077-837-00-00)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/5 HP (BDC6015)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- GLOBE SCIENTIFIC Tube Rocker, Double Tier, 240v, 50Hz (GTR-2-FS-UK-EU)
- Scilogex Laboratory Lab Mixing & Blending