Shop All Centrifuge Tubes
Scientific Specialties
Ultraflux Tubes w/ Attached Cap, 0.2ml, Natural, 1000/PK
Mfr # 145660
Zoro # G204971721
product price: $74.99
/pk 1000, $0.07/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Height 5.63 in
- Width 6.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145660
- Zoro # G204971721
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 4 in |
Height | 5.63 in |
Width | 6.13 in |
Description
UltraFlux PCR tubes have earned a worldwide reputation for the highest and most consistent quality. Tubes are manufactured from a select grade of polypropylene offering exceptional clarity. Dimension and thin wall uniformity are closely monitored to an exacting degree. Attached lids close securely and resist opening during exposure to elevated temperature. Tubes certified free of detectable levels of RNase, DNase, DNA, pyrogens and PCR inhibitors.
Thin wall 0.2ml capacities Fits popular thermal cyclers Tubes are supplied non-sterile RNase and DNase free AutoclavableShipping Weight: 0.45 lbs
Shipping Dimensions: 6.13 x 5.63 x 4.00
Research or further manufacturing use only, not for food or drug use.
Thin wall 0.2ml capacities Fits popular thermal cyclers Tubes are supplied non-sterile RNase and DNase free AutoclavableShipping Weight: 0.45 lbs
Shipping Dimensions: 6.13 x 5.63 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 14x19", 2.0mL, Red, PK500 (5012)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-STR-02D)
- NALGENE Thermo Scientific Nalgene Polypropy, PK4 (4250-0100)
- HEATHROW SCIENTIFIC Film, Roll, 4 In. W, 250 ft. L (HS234526C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 0.5ml, Free Standing, 500/PK (144546)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 2.0ml, 500/PK (145558)
- Scientific Specialties Lab Tubes