Shop All Centrifuge Tubes
Scientific Specialties
UltraFlux Strip Tubes w/ Unattached Caps, 0.2ml, Assorted, 120 Strips/PK
Mfr # 145578
Zoro # G504971711
product price: $170.99
/pk 960, $0.18/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Width 6.13 in
- Height 5.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145578
- Zoro # G504971711
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 4 in |
Width | 6.13 in |
Height | 5.63 in |
Description
UltraFlux thin wall tubes feature precision wall and conical bottom uniformity. This provides optimum tube contact with the temperature block for efficient heat transfer and rapid cycling times. Cap resists opening during thermal cycling and incubation.
Thin wall 0.2ml capacity Unattached dome caps Fits popular thermal cyclers Tubes are supplied non-sterile RNase and DNase free AutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 6.13 x 5.63 x 4.00
Research or further manufacturing use only, not for food or drug use.
Thin wall 0.2ml capacity Unattached dome caps Fits popular thermal cyclers Tubes are supplied non-sterile RNase and DNase free AutoclavableShipping Weight: 1 lbs
Shipping Dimensions: 6.13 x 5.63 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, DEWAR, WIDE MOUTH, METAL HOUSING, 1000mL, 375X100mm (F111000)
- KIMBLE CHASE Testing Jar, 60mL, Round, 216 Pack (5910243C-21)
- LAB SAFETY SUPPLY Carboy, 5.28 gal., LDPE (49H011)
- YSI Cal Solution, Ammonium, 1 mg/L, 500 mL (3841)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Ps, Pg, PK500 (6253)
- Scientific Specialties Labware