Shop All PCR Tubes
Scientific Specialties
UltraFlux Low Profile PCR Tubes, White, 960/PK
Mfr # 249970
Zoro # G905299841
product price: $140.99
/pk 960, $0.15/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 249970
- Zoro # G905299841
- Country of Origin United States
- Category PCR Tubes
Description
UltraFlux Low Profile PCR Tubes are supplied on a convenient 8 tube strip with flat caps attached at an offset angle. Low profile tubes feature precision molded thin walls that provide maximum heat transfer and a shorter length that reduces unnecessary head space. Normal working capacity of each tube is 100ul and a total capacity of 200ul. Tube strips are free from DNase, RNase, DNA, endotoxins and PCR inhibitors. Tubes available in white for optimum reflectance of fluorescent signal in QPCR techniques. Caps have an optically clear flat surface.
Low profile design Precision thin wall tubes Flat optically clearShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 4.00 x 5.50
Research or further manufacturing use only, not for food or drug use.
Low profile design Precision thin wall tubes Flat optically clearShipping Weight: 1 lbs
Shipping Dimensions: 6.00 x 4.00 x 5.50
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker, 4 in. L x 3 in. W x 4 in. H (000-410-055)
- SYNTHWARE GLASS SYRINGE (FOR LAB USE ONLY), CAPACITY: 30mL (S371206)
- NASCO SAMPLING The Sludge Judge II, Large Capacity (B01355)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 212mL, PK12 (5PTK4)
- GLOBE SCIENTIFIC PCR 8-strip dome caps, PP, natural, no tubes PK (PCR-02DC)
- GLOBE SCIENTIFIC PCR 8-strip flat caps, PP, natural, no tubes PK (PCR-02FC)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-STR-02F)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.1mL, low profile, PP, natural PK (PCR-STR-01F)
- QUICKSNAP PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-QS-02F)
- BIOX 80 WELL MICROTUBE RACK, 20PK (BX90-8009)
- GLOBE SCIENTIFIC PCR 8-strip tubes, 0.2mL, PP, natural PK (PCR-STR-02D)
- Scientific Specialties Labware