Shop All Homogenizers & Ultrasonic Processors
Scientific Specialties
Sample Pestle, 1.5ml, 100/pk, 100PK
Mfr # 199228
Zoro # G304969321
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.5 in
- Width 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 199228
- Zoro # G304969321
- Country of Origin United States
- Category Homogenizers & Ultrasonic Processors
Dimensions
Height | 6.5 in |
Width | 5.5 in |
Description
Ideal for manually homogenizing cells and resuspending proteins or DNA pellets in buffers. Polypropylene and autoclavable.Pestle only for 1.5ml tubes.
Matching tubes (RPI# 145520 or 145515) available separately.Shipping Weight: 0.3201 lbs
Shipping Dimensions: 5.50 x 6.50 x 1.75
Research or further manufacturing use only, not for food or drug use.
Matching tubes (RPI# 145520 or 145515) available separately.Shipping Weight: 0.3201 lbs
Shipping Dimensions: 5.50 x 6.50 x 1.75
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- GLOBE SCIENTIFIC Flange Cap, Orange, Polyethylene, PK1000 (118127N)
- TRICORBRAUN 12 oz Clear Glass Round Economy Jar- 70-450 Neck Finish (012958)
- DIGI-SENSE Traceable Micro-Anemometer/Thermometer w (37955-50)
- SCIENTIFIC SPECIALTIES Sample Pestle w/ Tube, 1.5ml, 50/pk, 50PK (199226)
- SPX Packing Plunger 3.750" x 2.750" x 0.236", PK12 (J50010258)
- SPX / APV Homogenizer Hva Oil 2 Gal Pail (J811802)
- SPX / APV Homogonizer Oil Filter (J23520003)
- BIOSPEC PRODUCTS Disruption Beads for Bacteria, 0.1mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9833)
- BIOSPEC PRODUCTS Disruption Beads for Tissue, 1.0mm, Zirconia/Silica, 3.7 g/cc, 454 gm (9835)
- SPX / APV Homo Valve Guide (J028407)
- Scientific Specialties Homogenizers & Ultrasonic Processors