Shop All Centrifuge Tubes
Scientific Specialties
Micro-Tubes, Graduated, Non-Stick, 1.5ml, Assorted, 500/PK
Mfr # 145530A
Zoro # G804971718
product price: $49.85
/pk 500, $0.10/ea
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4.25 in
- Width 9.75 in
- Height 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145530A
- Zoro # G804971718
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 4.25 in |
Width | 9.75 in |
Height | 6.25 in |
Description
Micro-Centrifuge Tubes have molded external graduation marks at 100μl increments that are clear and easy to read, similar in style to marks used on graduated glassware. Tubes have a flat frosted top and a frosted marking area on the side of tube for writing. Hinged lid provides a soft piercing point for inserting a needle. Made from a clear copolymer designed for high speed centrifugation and boiling.
Material: Polypropylene (HP) Hydrophobicity: Slightly Greater Boiling Suitability: Yes Cap Closure: Positive Graduations marked at every 100Î1⁄4l to provide easy sample estimation Solidly constructed for high speed centrifugation Centrifugation Rating for all tubes is >20,000xg All tubes are autoclavable All tubes have a writing area Maximum Recommended Temperature for all tubes is 121oC Minimum Recommended Temperature for all tubes is -90oC Certified RNase, DNase & DNA freeShipping Weight: 2 lbs
Shipping Dimensions: 9.75 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Material: Polypropylene (HP) Hydrophobicity: Slightly Greater Boiling Suitability: Yes Cap Closure: Positive Graduations marked at every 100Î1⁄4l to provide easy sample estimation Solidly constructed for high speed centrifugation Centrifugation Rating for all tubes is >20,000xg All tubes are autoclavable All tubes have a writing area Maximum Recommended Temperature for all tubes is 121oC Minimum Recommended Temperature for all tubes is -90oC Certified RNase, DNase & DNA freeShipping Weight: 2 lbs
Shipping Dimensions: 9.75 x 6.25 x 4.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- ELMA Elma 800 0162 Ultrasonic Cleaning Chemical S1 - 2.5 litre (800 0162)
- COVIDIEN Luer Syringe, PK25 (SNRL019084)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6292)
- Scientific Specialties Centrifuge Tubes