Shop All Centrifuge Tubes
Scientific Specialties
Micro-Tubes, Graduated, 1.5ml, Violet, 500/PK
Mfr # 145515V
Zoro # G404970227
product price: $35.99
/pk 500, $0.07/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.25 in
- Width 9 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145515V
- Zoro # G404970227
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 5.25 in |
Width | 9 in |
Height | 6 in |
Description
Micro-Centrifuge Tubes have molded external graduation marks at 100μl increments that are clear and easy to read, similar in style to marks used on graduated glassware. Tubes have a flat frosted top and a frosted marking area on the side of tube for writing. Hinged lid provides a soft piercing point for inserting a needle. Made from a clear copolymer designed for high speed centrifugation and boiling.
Material: Polypropylene (HP)Hydrophobicity: Slightly GreaterBoiling Suitability: YesCap Closure: Firm and PositiveGraduations marked at every 100l to provide easy sample estimationSolidly constructed for high speed centrifugationCentrifugation Rating for all tubes is >20,000xgAll tubes are autoclavableAll tubes have a writing areaMaximum Recommended Temperature for all tubes is 121CMinimum Recommended Temperature for all tubes is -90CCertified RNase, DNase & DNA freeShelf Life ; 5 years after date of manufactureShipping Weight: 4.4099 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Material: Polypropylene (HP)Hydrophobicity: Slightly GreaterBoiling Suitability: YesCap Closure: Firm and PositiveGraduations marked at every 100l to provide easy sample estimationSolidly constructed for high speed centrifugationCentrifugation Rating for all tubes is >20,000xgAll tubes are autoclavableAll tubes have a writing areaMaximum Recommended Temperature for all tubes is 121CMinimum Recommended Temperature for all tubes is -90CCertified RNase, DNase & DNA freeShelf Life ; 5 years after date of manufactureShipping Weight: 4.4099 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Lab Frame Foot, 2-5/16" dia., 1-1/4" H (CLR-LFOOTZ)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 250mL, PK100 (3642)
- CELLTREAT Low Retention Pipette Tips, Racked, Sterile, 1000µL (229036)
- LAB ARMOR LAB ARMOR BEAD BATH 20L 120V BEADS (74309-720)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 0.5ml, 500/PK (145556)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK500 (111572)
- Scientific Specialties Lab Tubes