Shop All Centrifuge Tubes
Scientific Specialties
Micro-Tubes, Graduated, 1.5ml, Amber, 500/PK
Mfr # 145515AM
Zoro # G004970238
product price: $35.99
/pk 500, $0.07/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5.25 in
- Height 6 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145515AM
- Zoro # G004970238
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 5.25 in |
Height | 6 in |
Width | 9 in |
Description
Amber color tubes block light transmission that can adversely affect fluorescent and other light sensitive samples. Tubes filter out light and withstand high speed centrifugation up to 17,000 x g. Feature molded external graduations and frosted surfaces for marking. Hinged lid provides a soft piercing point for inserting a needle. Chemical resistant and autoclavable polypropylene. RNASE, DNASE free
Shipping Weight: 1.28 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.28 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- MICROLIT Nero Single Variable Volume Pipettor, 100-1000ul (NRO-1000)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- RPI Magnesium Chloride, Anhydrous, 5 KG (M25000-5000.0)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- ZYMO RESEARCH Zymo-Spin IC Columns, Capped, 50/pk, 50PK (ZC1004-50)
- MOLECULAR BIO-PRODUCTS Micro-Centrifuge Tubes w/ Screw Cap, Amber, 2.0ml, Conical, 500/PK (144547)
- Scientific Specialties Centrifuge Tubes