Shop All Centrifuge Tubes
Scientific Specialties
Micro-Tubes, Graduated, 0.5ml, Blue, 1000/PK
Mfr # 145505B
Zoro # G804970247
product price: $63.65
/pk 1000, $0.06/ea
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.38 in
- Height 6 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145505B
- Zoro # G804970247
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 5.38 in |
Height | 6 in |
Width | 9 in |
Description
Micro-Centrifuge Tubes have molded external graduation marks at 100μl increments that are clear and easy to read, similar in style to marks used on graduated glassware. Tubes have a flat frosted top and a frosted marking area on the side of tube for writing. Hinged lid provides a soft piercing point for inserting a needle. Made from a clear copolymer designed for high speed centrifugation and boiling.Rated to 20,000 x G. Available with proprietary NoStick resin to ensure maximum sample recovery. Temperature range: -80°C to +121°C.Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free.
Material: Polypropylene (HP) Hydrophobicity: Slightly Greater Boiling Suitability: Yes Cap Closure: Firm and Positive Graduations marked at every 100Î1⁄4l to provide easy sample estimation Solidly constructed for high speed centrifugation Centrifugation Rating for all tubes is >20,000xg All tubes are autoclavable All tubes have a writing area Maximum Recommended Temperature for all tubes is 121oC Minimum Recommended Temperature for all tubes is -90oC Certified RNase, DNase & DNA freeShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.38
Research or further manufacturing use only, not for food or drug use.
Material: Polypropylene (HP) Hydrophobicity: Slightly Greater Boiling Suitability: Yes Cap Closure: Firm and Positive Graduations marked at every 100Î1⁄4l to provide easy sample estimation Solidly constructed for high speed centrifugation Centrifugation Rating for all tubes is >20,000xg All tubes are autoclavable All tubes have a writing area Maximum Recommended Temperature for all tubes is 121oC Minimum Recommended Temperature for all tubes is -90oC Certified RNase, DNase & DNA freeShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.38
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICCA CHEMICAL Water Reagent, ACS, Plastic, Box, 20L (R9150000-20F)
- BRISKHEAT Griffin Beaker Heater, Silicone Rubber, 120VAC, 400 mL, 200W (GBH0400-1)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP5, 15.0cm, PK100 (1005-150)
- THERMO ORION Ph 10.01/Blue, Buffer, 1 Pint/475, (910110)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- ZYMO RESEARCH Zymo-Spin III-F Filters, 50/pk, 50PK (ZC1057-50)
- Scientific Specialties Lab Tubes