Shop All Test Tube Racks & Holders
Scientific Specialties
Micro-Tube Racks/Plates, Red, 5/PK
Mfr # 164005
Zoro # G204965973
original price:
$43.75
13% off
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Specialties
- MFR # 164005
- Zoro # G204965973
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
Originally designed for use with fraction collecting equipment, these racks are widely used for storing micro-centrifuge tubes. The large 80 tube capacity allows space efficient storage of samples. Racks are molded of high density polypropylene and are autoclavable.Racks withstand temperatures from 0°C to 135°C.Wells are individually numbered in a 16 x 5 configuration.
80 Place Rack Dimensions (mm): 226 x 67 x 28 Hold 1.5-2.0ml tubes Polypropylene Fraction collector plate styleShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 5.38 x 2.63
Research or further manufacturing use only, not for food or drug use.
80 Place Rack Dimensions (mm): 226 x 67 x 28 Hold 1.5-2.0ml tubes Polypropylene Fraction collector plate styleShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 5.38 x 2.63
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- ADVANTECH Sieve, 4", B/S, 12 In, Half Ht (4"BS12H)
- IGLOO FREZR BLCK PLASTIC BLU 3LB (25464)
- AMSCOPE 40X Plan Achromatic Objective Lens for Infinity-Corrected Metallurgical Microscopes (PL40X-INF-V300)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 36x15ml, Green, 2/pk, 2PK (168415)
- SCIENTIFIC SPECIALTIES Flipper Micro-Tube Racks, 96 Capacity, Green, 5/PK (145911)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- GLOBE SCIENTIFIC Tube Rack, 16mm, Half Size, Yellow (456545Y)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X4 (F18788-2001)
- Scientific Specialties Test Tube Racks & Holders