Shop All Test Tube Racks & Holders
Scientific Specialties
Micro-Tube Rack, Violet, 5/PK
Mfr # 164003
Zoro # G504965970
original price:
$43.75
13% off
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Specialties
- MFR # 164003
- Zoro # G504965970
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
Originally designed for use with fraction collecting equipment, these racks are widely used for storing micro-centrifuge tubes. The large 80 tube capacity allows space efficient storage of samples. Racks are molded of high density polypropylene and are autoclavable.Racks withstand temperatures from 0°C to 135°C.Wells are individually numbered in a 16 x 5 configuration.
80 Place Rack Dimensions (mm): 226 x 67 x 28 Hold 1.5-2.0ml tubes Polypropylene Fraction collector plate styleShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 5.38 x 2.63
Research or further manufacturing use only, not for food or drug use.
80 Place Rack Dimensions (mm): 226 x 67 x 28 Hold 1.5-2.0ml tubes Polypropylene Fraction collector plate styleShipping Weight: 2 lbs
Shipping Dimensions: 9.00 x 5.38 x 2.63
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Rectangular, Grade, PK 100 (FPR18X22)
- KIMBLE CHASE Pellet Pestile w/Microtube, 1.5mL, PK100 (749520-0000)
- ZORO SELECT Vial with Cap, Assembled, 25 mL, PK910 (VIAL-7C)
- BEL-ART Safety Vented Wash Bottle, Acetone, 16oz, 3/PK (248671)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 36x15ml, Green, 2/pk, 2PK (168415)
- SCIENTIFIC SPECIALTIES Flipper Micro-Tube Racks, 96 Capacity, Green, 5/PK (145911)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- HEATHROW SCIENTIFIC HDPE Coated Wire Tube Rack 8-Place for 5 (HS232461)
- SP SCIENCEWARE Conical Tube Rack (F18794-0002)
- SP SCIENCEWARE Tube Holder, 15ML and 50ML, PK4 (F18796-0000)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Half Size, Yellow (456745Y)
- Scientific Specialties Test Tube Racks & Holders