Shop All Centrifuge Tubes
Scientific Specialties
Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK
Mfr # 145063
Zoro # G904969875
product price: $55.89
/pk 100, $0.56/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 in
- Height 5.5 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145063
- Zoro # G904969875
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1 in |
Height | 5.5 in |
Width | 6 in |
Description
Unique Micro-Tube Cap Locks securely seal tubes. Ideal for high temperature incubation, freezing and thawing procedures. Locks prevent caps from opening during temperature and pressure changes. Tab design allows tubes to be lifted easily in and out of boiling water. Provides added security from accidental opening of caps when working with hazardous samples.
Cap locks are designed to securely seal tubes against the rigors of freezing and boiling Large, easy-to-grip tab permits safe insertion and removal from boiling water and freezers Writing area allows easy identification or organization into typesShipping Weight: 0.25 lbs
Shipping Dimensions: 6.00 x 5.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Cap locks are designed to securely seal tubes against the rigors of freezing and boiling Large, easy-to-grip tab permits safe insertion and removal from boiling water and freezers Writing area allows easy identification or organization into typesShipping Weight: 0.25 lbs
Shipping Dimensions: 6.00 x 5.50 x 1.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, API, 0.2 (GW2503C)
- RPI Deoxycholic Acid Sodium Salt, 100 G (D91500-100.0)
- ZORO SELECT Vial with Cap, 54mL, PK10 (VIAL-15C-10)
- DYNALON Graduated Cylinder, 1000mL, Polypropylene (537835-1000)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- FISHER SCIENTIFIC 00 Disposable Centrifuge Tube 50Ml Centrifuge Parts And Accessory, 500PK (05-539-7)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- Scientific Specialties Centrifuge Tubes