Shop All Centrifuge Tubes
Scientific Specialties
Micro-Centrifuge Tubes w/ Screw Caps, 1.5ml, Free Standing, 500/PK
Mfr # 144501
Zoro # G404970012
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.25 in
- Height 12.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 144501
- Zoro # G404970012
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3.25 in |
Height | 12.5 in |
Width | 12 in |
Description
Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -196°C to +121°C (not for immersion in liquid nitrogen). Uniform wall thickness withstands maximum G forces over 20,000g. Versatile and durable tube developed for secure use in multiple laboratory environments.Certified free of RNase, DNase, DNA and PCR inhibitors
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Shipping Weight: 2 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Microscope Slides, Glass, Plain, 3" X 1 (MSL3X1)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- CELLTREAT Serological Pipet, Individual Paper/Plastic Wrapped, Sterile, 50mL (229230B)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- Scientific Specialties Lab Tubes