Shop All Centrifuge Tubes
Scientific Specialties
Micro-Centrifuge Tubes w/ Screw Caps, 1.5ml, 500/PK
Mfr # 144500
Zoro # G304970013
product price: $114.99
/pk 500, $0.23/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Width 12 in
- Height 12.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 144500
- Zoro # G304970013
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 3 in |
Width | 12 in |
Height | 12.5 in |
Description
Ideal micro-tube for high speed centrifuging, autoclaving, boiling and freezer storage. Screw cap with O ring provides superior sealing during sample processing. Tubes manufactured from transparent polypropylene for clarity. Suitable for a wide range of temperatures - from -196°C to +121°C (not for immersion in liquid nitrogen). Uniform wall thickness withstands maximum G forces over 20,000g. Versatile and durable tube developed for secure use in multiple laboratory environments.Certified free of RNase, DNase, DNA and PCR inhibitors
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Shipping Weight: 1.6901 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Constructed with super clear medical grade polypropylene. Graduated versions marked at every 100Î1⁄4l. Cap is EPDM material.Shipping Weight: 1.6901 lbs
Shipping Dimensions: 12.00 x 12.50 x 3.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Thief, 100mL, 43 In L, PK25 (5530C)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPDHSO-CR-CC-BLK)
- ZORO SELECT Carboy, 20 L, 535 mm H, Clear (7200020)
- CHEMGLASS Bump Trap, 100mL, 24/40 (CG-1320-03)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Non-Sterile, Free Standing, 1.5ml, 1000/PK (145554)
- GLOBE SCIENTIFIC Storage Box, Lid for 50mL Tubes, PK4 (3059)
- Scientific Specialties Centrifuge Tubes