Shop All Centrifuge Tubes
Scientific Specialties
Micro-Centrifuge Tubes, Graduated, 1.5ml, Assorted, 500/PK
Mfr # 145551
Zoro # G104971692
product price: $64.65
/pk 500, $0.13/ea
$64.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 5.25 in
- Width 9 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145551
- Zoro # G104971692
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 5.25 in |
Width | 9 in |
Height | 6 in |
Description
Bright colors provide quick sample identification. Tubes feature external graduations, smooth writing surfaces and a convenient target port for rapid sampling. Withstand temperatures from -100°C to +120°C for use in heating blocks or boiling and freezing applications. Rated to 20,000 x G.Available with proprietary NoStick resin to ensure maximum sample recovery. Temperature range: -80°C to +121°C. Certified free of detectable RNase, DNase, DNA, PCR inhibitors, and tested pyrogen-free.Tubes are autoclavable and supplied in five assorted fluorescent colors: green, orange, pink, yellow and blue.
Shipping Weight: 1.2701 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1.2701 lbs
Shipping Dimensions: 9.00 x 6.00 x 5.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vial Racks, Pp 17 Mm, PK 5 (65101)
- RPI N-Acetyl-D-glucosamine, 5 G (A90510-5.0)
- LAB SAFETY SUPPLY Bottle, 500 mL, 16 Oz, Wide Mouth, PK12 (6FAN3)
- MEMMERT Oven, Forced Air, 2.7 cu. ft. Cap., 15.7A (UF 75)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- ZYMO RESEARCH Zymo-Spin IIC Columns, Capped, 50/Pack, 50PK (ZC1011-50)
- LW SCIENTIFIC Hematocrit Reader Card, 19cm L (ZCP-EZRD-HEM7)
- Scientific Specialties Centrifuge Tubes