Shop All Test Tube Racks & Holders
Scientific Specialties
Flipper Micro-Tube Racks, 96 Capacity, Blue, 5/PK
Mfr # 145914
Zoro # G504965994
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Specialties
- MFR # 145914
- Zoro # G504965994
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
The Flipper is a uniquely designed rack system for storing and transporting all popular sizes of micro-tubes. One side holds 0.5ml tubes and the other side accepts 1.5ml and 2.0ml tubes. The hole pattern is the standard 8 x 12 matrix with an alpha numeric indexing system. Holes are spaced to allow storing tubes in all 96 wells simultaneously. Clear polypropylene lid is perfect for freezer storage. Lid offers ample height to accommodate screw cap micro-tubes. Racks are constructed of polypropylene and available in natural and an assortment of colors. Both lid and rack are autoclavable. Supplied with lids (1 1/4 inches).
8 rows x 12 columns with molded indexing Dimensions: 8 5/16 x 4 1/2 x 11/8 Inches Material: polypropylene Operating Temperature Range: -90 to 121°C Reversible Multi tube capacity One each sideShipping Weight: 3.7501 lbs
Shipping Dimensions: 8.00 x 9.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
8 rows x 12 columns with molded indexing Dimensions: 8 5/16 x 4 1/2 x 11/8 Inches Material: polypropylene Operating Temperature Range: -90 to 121°C Reversible Multi tube capacity One each sideShipping Weight: 3.7501 lbs
Shipping Dimensions: 8.00 x 9.00 x 4.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Transfer Pipette, 1.5mL, 104mm L, PK400 (134020)
- SP SCIENCEWARE STIRRING BAR, PTFE, FLEA MICRO, 8X3MM (F37119-0083)
- UNITED SCIENTIFIC Sextant, Brass (SXTNT1)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 36x15ml, Green, 2/pk, 2PK (168415)
- SCIENTIFIC SPECIALTIES Flipper Micro-Tube Racks, 96 Capacity, Green, 5/PK (145911)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- SP SCIENCEWARE Test Tube Rack, Stackable, 40 Places (F18860-1620)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- TUCKMAR Acrylic Centrifuge Tube Rack, 50ml Tubes, 12 Capacity (145650)
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- Scientific Specialties Test Tube Racks & Holders