Shop All Test Tube Racks & Holders
Scientific Specialties
Flipper 4-Way Rack for 5ml Tubes, 4PK
Mfr # 167005
Zoro # G204965935
original price:
$75.13
12% off
$65.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scientific Specialties
- MFR # 167005
- Zoro # G204965935
- Country of Origin United States
- Category Test Tube Racks & Holders
Description
Flipper 4-Way Tube Rack is compatible with 5 ml Tubes. Designed to hold a variety of tube sizes and styles. Racks can be rotated to any of four positions to accommodate: 32 - 12 x 75 or 1.5 ml tubes 12 - 15 ml tubes 32 - 0.5 ml micro-tubes 18 - 5 ml tubes 4 - 50ml tubesAutoclavable racks are constructed of durable, polypropylene and can be used in water baths and freezers.
Dimensions (mm): 173 x 91 x 51One Pack Includes One of Each Color: Red, Blue, Yellow and GreenSpace saving, convenient way to house multiple sample sizes4 Racks per PackageShipping Weight: 1.47 lbs
Shipping Dimensions: 7.00 x 4.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Dimensions (mm): 173 x 91 x 51One Pack Includes One of Each Color: Red, Blue, Yellow and GreenSpace saving, convenient way to house multiple sample sizes4 Racks per PackageShipping Weight: 1.47 lbs
Shipping Dimensions: 7.00 x 4.00 x 9.00
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Leaf Wetness Sensor (6420)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- SP SCIENCEWARE Clear, Wash Bottle 500 mL, 6 Pack (F11646-0624)
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 16x50ml, Blue, 2/pk, 2PK (168450)
- SCIENTIFIC SPECIALTIES Flipper Micro-Tube Racks, 96 Capacity, Green, 5/PK (145911)
- SCIENTIFIC SPECIALTIES Centrifuge Tube Rack, 36x15ml, Green, 2/pk, 2PK (168415)
- GLOBE SCIENTIFIC Tube Rack, 30mm, Half Size, Magenta (456845M)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120086)
- JAECE Test Tube Rack, Foam, 44 Compartmnts, PK10 (O-200)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Half Size, Yellow (456745Y)
- Scientific Specialties Test Tube Racks & Holders