Shop All Cryogenic Equipment
Scientific Specialties
Cryogenic Storage Rack, 81 place, Green, 2/PK
Mfr # 145630G
Zoro # G304967730
product price: $48.35
/pk 2, $24.18/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 4.13 in
- Overall Length 3.63 in
- Overall Width 4.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 145630G
- Zoro # G304967730
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 4.13 in |
Overall Length | 3.63 in |
Overall Width | 4.13 in |
Description
Durable alternative to disposable cardboard boxes. Popular 5 1/4 inch square box fits standard freezer storage racks. Rack features 9 x 9 grid array and accommodates micro-tubes (1.5 ml, 2.0 ml) and cryogenic vials (1.0ml, 1.2 ml, 2.0 ml). Manufactured from polypropylene that withstands temperatures down to -90°C. An alpha/numeric index is permanently stamped on the box in large easy to read characters. Clear lid has two frosted writing panels.
Dimensions: 125 x 125 x 45 mm (43mm without lid)Shipping Weight: 1 lbs
Shipping Dimensions: 4.13 x 4.13 x 3.63
Research or further manufacturing use only, not for food or drug use.
Dimensions: 125 x 125 x 45 mm (43mm without lid)Shipping Weight: 1 lbs
Shipping Dimensions: 4.13 x 4.13 x 3.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 8 oz., Clear (6FAV0)
- LAB SAFETY SUPPLY Graduated Cylinder, 250mL, Polypropylene (9WH45)
- GLOBE SCIENTIFIC Sample cup, 4mL, PS, 1000PK (110811)
- INSTOCK Work Surface, Epoxy, Black (GRLE3630-1)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- SCIENTIFIC SPECIALTIES Iso-Freeze PCR Tube Chiller, Purple/Pink, 2/pk, 2PK (248004)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- SCIENTIFIC SPECIALTIES IsoFreeze PCR Tube Chillers, Purple/Pink Indicator, SBS Format, 2/pk, 2PK (248004NC)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 64 Capacity (181027)
- Scientific Specialties Cryogenic Equipment