Shop All Cryogenic Equipment
Scientific Specialties
Cap Inserts for CryoFreeze Tubes, Red, 500/pk, 500PK
Mfr # 212605-04
Zoro # G804967551
product price: $37.85
/pk 500, $0.08/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Length 3 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 212605-04
- Zoro # G804967551
- Country of Origin United States
- Category Cryogenic Equipment
Dimensions
Overall Height | 6 in |
Overall Length | 3 in |
Overall Width | 4 in |
Description
Cap Inserts are for use with CryoFreeze Cryogenic Tubes to help facilitate organization and identification
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 6.00 x 3.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Peptone, Powder, 500g (P20240-500.0)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- UNITED SCIENTIFIC Cork Stoppers, #3, PK 100 (CST3)
- CELLTREAT Tissue Culture Flask - Vent Cap, Sterile, 225cm2 (229371)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Boxes, 25 Capacity, Vented, Assorted, 5/pk, 5PK (145925)
- SCIENTIFIC SPECIALTIES Cryogenic Storage Box, Hinged Lid, 50 Capacity, Assorted, 5/PK (145632)
- SCIENTIFIC SPECIALTIES Iso-Freeze Micro-Tube Chiller, Green/Yellow (248012)
- SCIENTIFIC SPECIALTIES Cryo-Freeze Storage Box, 100 Capacity, Vented, Assorted, 5/pk, 5PK (145900)
- DWK LIFE SCIENCES CryoELITE 2.0ml Cryogenic Vials, Sterile, Pink, 100/cs, 100PK (212320-P)
- HEATHROW SCIENTIFIC Divider, 81 Cell, 9x9, PK12 (HS2860H)
- CUSTOM BIOGENIC Cell Divider, Cardboard, 49 Tube (181035)
- Scientific Specialties Lab Cooling Equipment