Shop All Centrifuge Tubes
Scientific Specialties
12 Cap Strips for ClusterTubes and Racks, Non-sterile, 80 Strips
Mfr # 162531
Zoro # G404971736
product price: $27.95
/ea
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.11 in
- Height 1.11 in
- Width 1.11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Specialties
- MFR # 162531
- Zoro # G404971736
- Country of Origin United States
- Category Centrifuge Tubes
Dimensions
Overall Length | 1.11 in |
Height | 1.11 in |
Width | 1.11 in |
Description
ClusterTubes are ideal for dilution, mixing, harvesting, culture assays, screening and storage applications. Rack systems are also suitable as a reaction vessel in robotic workstations or as a long-term storage vessel in sample library. Tube are available as individual tubes, strips of 8 tubes or 12 tubes. Racks feature bold, black alphanumeric indexing and are made from autoclavable virgin polyproplyene; caps are polyethylene material; and racked tubes are supplied with clear lid. Tube volume is 1.2ml. DNase, RNase, DNA, PCR inhibitor & pyrogen free Ideal for Automation, HTS SBS footprint; 8 x 12 format
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 1.11 x 1.11 x 1.11
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Yellow Buffer Solution, pH 7.00, 4L, Plastc (GR123800-L03)
- RHIZOSPHERE Rhizon soil moisture sampler, SMS, 2.5mm (192105)
- SP SCIENCEWARE LABORATORY RACK TUBE 1/2SIZE 2 7/16X3 (F18788-1601)
- BRANSON Support Stand Clamp, 4" Dia. (101-063-1110)
- SCIENTIFIC SPECIALTIES ClusterTubes, Racked Tubes w/Clear Lid, Single Tube, Non-Sterile, 960/cs, 960PK (162532)
- SCIENTIFIC SPECIALTIES Clear Caps for UltraFlux Strip Tubes, 8caps/strip, 125 strips/case, 1000PK (145570C)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes, Graduated, 1.5ml, Natural, 500/PK (145515)
- SCIENTIFIC SPECIALTIES Micro-Tube Cap Locks, Fit 1.5-2.0ml Tubes, Assorted, 100/pk, 100PK (145063)
- SCIENTIFIC SPECIALTIES Micro-Centrifuge Tubes w/ Screw Caps, 2.0ml, 500/PK (144515)
- MTC BIO 5mL MacroTubes Capped, Sterile, 500/PK (212626)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK500 (111564)
- Scientific Specialties Labware