Shop All Desiccators
Scientific Labwares
Ziegler Knife 1.5mm 4.25" Long Single-Ed
Mfr # SWZR-131
Zoro # G8145315
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scientific Labwares
- MFR # SWZR-131
- Zoro # G8145315
- Country of Origin Pakistan
- Category Desiccators
Details
Item | Ziegler Knife 1.5mm 4.25" Long Single-Ed |
Description
Ziegler Knife 1.5mm 4.25 In. Long Single-Ed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 5mL, Point Style 2 (81520)
- RPI Acetic Acid, Glacial, 500mL (A12825-500.0)
- SP SCIENCEWARE Bottle, Narrow, 16 Oz, HDPE, PK12 (F10620-0007)
- OHAUS Guardian 5000 Hotplate, e-G51HP07C, 15L (OH-30500530)
- SCIENTIFIC LABWARES Elementary Dissecting Kit-Vinyl Case: ( (SWZR-175)
- SCIENTIFIC LABWARES Large Animal Dissecting Kit (SWZR-182)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 150mm (5YHU5)
- LAB SAFETY SUPPLY Vacuum Desiccator, Glass, Clear, I.D. 240mm (5YHU8)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 19.7cm ID (F42020-0000)
- LAB SAFETY SUPPLY Desiccator, Glass, Clear, I.D. 300mm (5YHT7)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42025-0000)
- Scientific Labwares Desiccators